Overview
Mfr description
BCB-95115100 95 X 115 X 100 METALLIC
- Serviceable without the need for lubrication
- Demonstrates high performance under middle-load and middle-speed operations
- Usable at high temperatures
- Has superior chemical and corrosion resistances
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialBronze with Embedded Solid Lubricant
- Bore Diameter
- Outside Diameter
- Overall Length
- Operating Temperature RangeDry -40 to +482, Periodic Lubrication -40 to +302 °F
- Maximum PV ValueDry 1.00, Periodic Lubrication 1.65 N/mm2 x m/s
- Maximum P Value15 N/mm2;Static 49 N/mm2
- Max V ValueDry 0.40;Periodic Lubrication 0.85 m/s
- Material Specification500B
- Standards MetRoHS
- SeriesBCB
- Additional DetailsLead Free
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data