Motion
CBB-10012080
Straight Bushing - 100 mm ID, 120 mm OD, 80 mm Length, 2000 Material
Mi Item #07594111
MFR #CBB-10012080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 100 mm ID, 120 mm OD, 80 mm Length, 2000 Material
Mi Item #07594111
MFR #CBB-10012080

Mfr description
CBB-10012080 100 X 120 X 80 METALLIC
  • Allows movement in any direction
  • Superior performance for minute movements
  • Serviceable without the need for lubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    100 mm
  • Maximum P Value
    Dry 24.5 N/mm2;Dry Static 73.5 N/mm2;Periodic Lubrication 49 N/mm2;Periodic Lube Static 73.5 N/mm2
  • Maximum PV Value
    Dry 1.63, Periodic lubrication 2.45 N/mm2 x m/s
  • Outside Diameter  
    120 mm
  • Overall Length  
    80 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    2000
  • Material Specification
    2000
  • Max V Value
    Dry 0.50;Periodic lubrication 1.0 m/s
  • Operating Temperature Range
    -40 to +248 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    CBB
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)