Motion
CBB-121825
Straight Bushing - 12 mm ID, 18 mm OD, 25 mm Length, 2000 Material
MI ITEM #07594119
MFR #CBB-121825
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 12 mm ID, 18 mm OD, 25 mm Length, 2000 Material
MI ITEM #07594119
MFR #CBB-121825

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CBB-121825 12 X 18 X 25 METALLIC
  • Allows movement in any direction
  • Superior performance for minute movements
  • Serviceable without the need for lubrication
  • Excellent speed characteristics and wear resistance

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    2000
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -40 to +248 °F
  • Maximum PV Value
    Dry 1.63, Periodic lubrication 2.45 N/mm2 x m/s
  • Maximum P Value
    Dry 24.5 N/mm2;Dry Static 73.5 N/mm2;Periodic Lubrication 49 N/mm2;Periodic Lube Static 73.5 N/mm2
  • Max V Value
    Dry 0.50;Periodic lubrication 1.0 m/s
  • Material Specification
    2000
  • Standards Met
    RoHS
  • Series
    CBB
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text