Specifications
Dimensions
- Bore Diameter18 mm
- Maximum P ValueDry 24.5 N/mm2;Dry Static 73.5 N/mm2;Periodic Lubrication 49 N/mm2;Periodic Lube Static 73.5 N/mm2
- Maximum PV ValueDry 1.63, Periodic lubrication 2.45 N/mm2 x m/s
- Outside Diameter24 mm
- Overall Length12 mm
Details
- Additional DetailsLead Free
- Bearing Material2000
- Material Specification2000
- Max V ValueDry 0.50;Periodic lubrication 1.0 m/s
- Operating Temperature Range-40 to +248 °F
- Product TypePlain Sleeve & Flanged Bearings
- SeriesCBB
- Sleeve Bearing TypePlain Sleeve
- Standards MetRoHS