Overview
Mfr description
CBB-607560 60 X 75 X 60 METALLIC
- Allows movement in any direction
- Superior performance for minute movements
- Serviceable without the need for lubrication
- Excellent speed characteristics and wear resistance
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing Material2000
- Bore Diameter
- Outside Diameter
- Overall Length
- Operating Temperature Range-40 to +248 °F
- Maximum PV ValueDry 1.63, Periodic lubrication 2.45 N/mm2 x m/s
- Maximum P ValueDry 24.5 N/mm2;Dry Static 73.5 N/mm2;Periodic Lubrication 49 N/mm2;Periodic Lube Static 73.5 N/mm2
- Max V ValueDry 0.50;Periodic lubrication 1.0 m/s
- Material Specification2000
- Standards MetRoHS
- SeriesCBB
- Additional DetailsLead Free
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data