Motion
CWI-10020010
Wear Plate - 100 mm Width, 200 mm Length, 10 mm Thickness, 2000 Material
Mi Item #07594537
MFR #CWI-10020010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 100 mm Width, 200 mm Length, 10 mm Thickness, 2000 Material
Mi Item #07594537
MFR #CWI-10020010

Mfr description
CWI-10020010 100 X 200 X 10 METALLIC
  • Allows movement in any direction
  • Superior performance for minute movements
  • Serviceable without the need for lubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum P Value
    Dry 24.5;Dry Static 73.5;Periodic Lubrication 49;Periodic Lube Static 73.5 N/mm2
  • Maximum PV Value
    Dry 1.63, Periodic lubrication 2.45 N/mm2 x m/s
  • Overall Length
    200 mm
  • Overall Width
    100 mm

Details

  • Additional Details
    Lead Free
  • Material
    2000
  • Material Specification
    2000
  • Max V Value
    Dry 0.50;Periodic lubrication 1.0 m/s
  • Operating Temperature Range
    -40 to +248 °F
  • Product Type
    Wear Strips & Wear Plates
  • Series
    CWI
  • Standards Met
    RoHS
  • Wear Product Type
    Wear Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)