Specifications
Dimensions
- Maximum P ValueDry 24.5;Dry Static 73.5;Periodic Lubrication 49;Periodic Lube Static 73.5 N/mm2
- Maximum PV ValueDry 1.63, Periodic lubrication 2.45 N/mm2 x m/s
- Overall Length75 mm
- Overall Width38 mm
Details
- Additional DetailsLead Free
- Material2000
- Material Specification2000
- Max V ValueDry 0.50;Periodic lubrication 1.0 m/s
- Operating Temperature Range-40 to +248 °F
- Product TypeWear Strips & Wear Plates
- SeriesCWX
- Standards MetRoHS
- Wear Product TypeWear Plate
Overview
Mfr description
CWX-3875 38 X 75 X 10 METALLIC
- Allows movement in any direction
- Superior performance for minute movements
- Serviceable without the need for lubrication
- Excellent speed characteristics and wear resistance
- Lead Free