Motion
FFB-405050
Straight Bushing - 40 mm ID, 50 mm OD, 50 mm Length, Multi-layer PTFE Plastic Material
Mi Item #07594714
MFR #FFB-405050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 40 mm ID, 50 mm OD, 50 mm Length, Multi-layer PTFE Plastic Material
Mi Item #07594714
MFR #FFB-405050

Mfr description
FFB-405050 40 X 50 X 50 PLASTIC
  • Serviceable without the need for lubrication
  • Superior performance under high-load, low-speed conditions
  • Tolerates abrasive friction conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    40 mm
  • Maximum P Value
    100 N/mm2
  • Maximum PV Value
    1.2 N/mm2 x m/s
  • Outside Diameter  
    50 mm
  • Overall Length  
    50 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    PTFE
  • Material Specification
    Fiberflon FW
  • Max V Value
    0.15 m/s
  • Operating Temperature Range
    -40 to +248 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    FFB
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)