Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 45 mm ID, 55 mm OD, 40 mm Length, Multi-layer PTFE Plastic Material
MI ITEM #07594715
MFR #FFB-455540

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FFB-455540 45 X 55 X 40 PLASTIC
  • Serviceable without the need for lubrication
  • Superior performance under high-load, low-speed conditions
  • Tolerates abrasive friction conditions
  • Usable under fretting sliding conditions
  • Excellent chemical resistance

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Multi-layer PTFE Plastic
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -40 to +248 °F
  • Maximum PV Value
    1.2 N/mm2 x m/s
  • Maximum P Value
    100 N/mm2
  • Max V Value
    0.15 m/s
  • Material Specification
    Fiberflon FW
  • Standards Met
    RoHS
  • Series
    FFB
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought