Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 100 mm ID, 120 mm OD, 150 mm Length, OILES 500F Cast Iron with Emmbedded Solid Lubricant Material
MI ITEM #07594726
MFR #FGB-100120150

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FGB-100120150 100 X 120 X 150 METALLIC
  • Serviceable without the need for lubrication
  • High performance under low-load and middle-load, low-speed operations
  • Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
  • Lead Free

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    OILES 500F Cast Iron with Emmbedded Solid Lubricant
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    Dry -40 to +752, Periodic Lubrication -40 to +302 °F
  • Maximum PV Value
    Dry 0.50, Periodic Lubrication 0.80 N/mm2 x m/s
  • Maximum P Value
    Dry 5;Dry Static 73.5;Periodic Lube 8;Periodic Lube Static 73.5 N/mm2
  • Max V Value
    Dry 0.15;Periodic Lubrication 0.25 m/s
  • Material Specification
    500F
  • Standards Met
    RoHS
  • Series
    FGB
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought