Motion
FGB-356055
Straight Bushing - 35 mm ID, 60 mm OD, 55 mm Length, OILES 500F Cast Iron with Emmbedded Solid Lubricant Material
Mi Item #07594730
MFR #FGB-356055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 35 mm ID, 60 mm OD, 55 mm Length, OILES 500F Cast Iron with Emmbedded Solid Lubricant Material
Mi Item #07594730
MFR #FGB-356055

Mfr description
FGB-356055 35 X 60 X 55 METALLIC
  • Serviceable without the need for lubrication
  • High performance under low-load and middle-load, low-speed operations
  • Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    35 mm
  • Maximum P Value
    Dry 5;Dry Static 73.5;Periodic Lube 8;Periodic Lube Static 73.5 N/mm2
  • Maximum PV Value
    Dry 0.50, Periodic Lubrication 0.80 N/mm2 x m/s
  • Outside Diameter  
    60 mm
  • Overall Length  
    55 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    OILES 500F Cast Iron with Emmbedded Solid Lubricant
  • Material Specification
    500F
  • Max V Value
    Dry 0.15;Periodic Lubrication 0.25 m/s
  • Operating Temperature Range
    Dry -40 to +752, Periodic Lubrication -40 to +302 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    FGB
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)