Motion
FWP-28100
Wear Plate - 28 mm Width, 100 mm Length, 20 mm Thickness, OILES 500F Cast Iron with Embedded Solid Lubricant Material
MI ITEM #07594759
MFR #FWP-28100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 28 mm Width, 100 mm Length, 20 mm Thickness, OILES 500F Cast Iron with Embedded Solid Lubricant Material
MI ITEM #07594759
MFR #FWP-28100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FWP-28100 28 X 100 X 20 METALLIC
  • Serviceable without the need for lubrication
  • High performance under low-load and middle-load, low-speed operations
  • Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
  • Lead Free

Specifications

  • Wear Product Type
    Wear Plate
  • Material
    OILES 500F Cast Iron with Embedded Solid Lubricant
  • Overall Width
    28 mm
  • Overall Length
    100 mm
  • Series
    FWP
  • Number Of Mounting Holes
    2
  • Material Specification
    500F
  • Maximum P Value
    Dry 5;Dry Static 73.5;Periodic Lube 8;Periodic Lube Static 73.5 N/mm2
  • Maximum PV Value
    Dry 0.50, Periodic Lubrication 0.80 N/mm2 x m/s
  • Max V Value
    Dry 0.15;Periodic Lubrication 0.25 m/s
  • Operating Temperature Range
    Dry -40 to +752, Periodic Lubrication -40 to +302 °F
  • Standards Met
    RoHS
  • Additional Details
    Lead Free
  • Product Type
    Wear Strips & Wear Plates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text