Motion
FWP-28150
Wear Plate - 28 mm Width, 150 mm Length, 20 mm Thickness, OILES 500F Cast Iron with Embedded Solid Lubricant Material
Mi Item #07594761
MFR #FWP-28150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 28 mm Width, 150 mm Length, 20 mm Thickness, OILES 500F Cast Iron with Embedded Solid Lubricant Material
Mi Item #07594761
MFR #FWP-28150

Mfr description
FWP-28150 28 X 150 X 20 METALLIC
  • Serviceable without the need for lubrication
  • High performance under low-load and middle-load, low-speed operations
  • Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum P Value
    Dry 5;Dry Static 73.5;Periodic Lube 8;Periodic Lube Static 73.5 N/mm2
  • Maximum PV Value
    Dry 0.50, Periodic Lubrication 0.80 N/mm2 x m/s
  • Overall Length
    150 mm
  • Overall Width
    28 mm

Details

  • Additional Details
    Lead Free
  • Material
    OILES 500F Cast Iron with Embedded Solid Lubricant
  • Material Specification
    500F
  • Max V Value
    Dry 0.15;Periodic Lubrication 0.25 m/s
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Dry -40 to +752, Periodic Lubrication -40 to +302 °F
  • Product Type
    Wear Strips & Wear Plates
  • Series
    FWP
  • Standards Met
    RoHS
  • Wear Product Type
    Wear Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)