Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 20 mm ID, 25 mm OD, 20 mm Length, Polyphenylene Sulfide with Fillers Material
MI ITEM #07594807
MFR #GEB-2020

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GEB-2020 20 X 25 X 20 PLASTIC
  • Serviceable without the need for lubrication
  • Minimal difference between the static and dynamic coefficient of friction
  • Stable friction characteristics without stick slip
  • Low coefficient of friction and superior wear resistance
  • Wide temperature range
  • Superior chemical resistance·Soft metal (such as aluminum) may be used as mating shafts·Antistatic-level conductivity

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Polyphenylene Sulfide with Fillers
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -76 to + 392 °F
  • Maximum PV Value
    0.65 N/mm2 x m/s
  • Maximum P Value
    14.5 N/mm2
  • Max V Value
    2.50 m/s
  • Material Specification
    Glitron SE
  • Standards Met
    RoHS
  • Series
    GEB
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text