Motion
GEB-3030
Straight Bushing - 30 mm ID, 35 mm OD, 30 mm Length, Polyphenylene Sulfide with Fillers Material
MI ITEM #07594809
MFR #GEB-3030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 30 mm ID, 35 mm OD, 30 mm Length, Polyphenylene Sulfide with Fillers Material
MI ITEM #07594809
MFR #GEB-3030

Mfr description
GEB-3030 30 X 35 X 30 PLASTIC
  • Serviceable without the need for lubrication
  • Minimal difference between the static and dynamic coefficient of friction
  • Stable friction characteristics without stick slip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    30 mm
  • Maximum P Value
    14.5 N/mm2
  • Maximum PV Value
    0.65 N/mm2 x m/s
  • Outside Diameter  
    35 mm
  • Overall Length  
    30 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    Polyphenylene Sulfide with Fillers
  • Material Specification
    Glitron SE
  • Max V Value
    2.50 m/s
  • Operating Temperature Range
    -76 to + 392 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    GEB
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)