Overview
Mfr description
GEF-1008 10 X 14 X 8 X 18 X 2 PLASTIC
- Serviceable without the need for lubrication
- Minimal difference between the static and dynamic coefficient of friction
- Stable friction characteristics without stick slip
- Low coefficient of friction and superior wear resistance
- Wide temperature range
- Superior chemical resistance·Soft metal (such as aluminum) may be used as mating shafts·Antistatic-level conductivity
Specifications
- Sleeve Bearing TypeFlange Sleeve
- Bearing MaterialPolyphenylene Sulfide with Fillers
- Bore Diameter
- Outside Diameter
- Overall Length
- Flange Diameter
- Operating Temperature Range-76 to + 392 °F
- Maximum PV Value0.65 N/mm2 x m/s
- Maximum P Value14.5 N/mm2
- Max V Value2.50 m/s
- Material SpecificationGlitron SE
- Standards MetRoHS
- SeriesGEF
- Additional DetailsLead Free
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data