Motion
GEF-1610
Flanged Bearing - 16 mm ID, 20 mm OD, 10 mm Length, 24 mm Flg Dia., 2 mm Flg Thickness, Polyphenylene Sulfide with Fillers Material
Mi Item #07594817
MFR #GEF-1610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 16 mm ID, 20 mm OD, 10 mm Length, 24 mm Flg Dia., 2 mm Flg Thickness, Polyphenylene Sulfide with Fillers Material
Mi Item #07594817
MFR #GEF-1610

Mfr description
GEF-1610 16 X 20 X 10 X 24 X 2 PLASTIC
  • Serviceable without the need for lubrication
  • Minimal difference between the static and dynamic coefficient of friction
  • Stable friction characteristics without stick slip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    24 mm
  • Inside Diameter
    16 mm
  • Maximum P Value
    14.5 N/mm2
  • Maximum PV Value
    0.65 N/mm2 x m/s
  • Outside Diameter  
    20 mm
  • Overall Length  
    10 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    Polyphenylene Sulfide with Fillers
  • Material Specification
    Glitron SE
  • Max V Value
    2.50 m/s
  • Operating Temperature Range
    -76 to + 392 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    GEF
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)