Motion
GSF-082207
Flanged Bearing - 8 mm ID, 22 mm OD, 7 mm Length, 25 mm Flg Dia., 1.5 mm Flg Thickness, Polyphenylene Sulfide with Fillers Material
Mi Item #07594884
MFR #GSF-082207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 8 mm ID, 22 mm OD, 7 mm Length, 25 mm Flg Dia., 1.5 mm Flg Thickness, Polyphenylene Sulfide with Fillers Material
Mi Item #07594884
MFR #GSF-082207

Mfr description
GSF-082207 8 X 22 X 7 X 25.0 PLASTIC
  • Serviceable without the need for lubrication
  • Minimal difference between the static and dynamic coefficient of friction
  • Stable friction characteristics without stick slip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    25 mm
  • Inside Diameter
    8 mm
  • Maximum P Value
    14.5 N/mm2
  • Maximum PV Value
    0.65 N/mm2 x m/s
  • Outside Diameter  
    22 mm
  • Overall Length  
    7 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    Polyphenylene Sulfide with Fillers
  • Material Specification
    Glitron SE
  • Max V Value
    2.5 m/s
  • Operating Temperature Range
    -76 to +392 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    GSF
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)