Motion
HPB-506060
Straight Bushing - 50 mm ID, 60 mm OD, 60 mm Length, Hard Special Copper Alloy Bearings with Embedded Solid Lubricant Material
MI ITEM #07594895
MFR #HPB-506060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 50 mm ID, 60 mm OD, 60 mm Length, Hard Special Copper Alloy Bearings with Embedded Solid Lubricant Material
MI ITEM #07594895
MFR #HPB-506060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HPB-506060 50 X 60 X 60 METALLIC
  • Bears higher loads than the 500SP5
  • Demonstrates superior wear resistance under high-load and low-speed applications

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Hard Special Copper Alloy Bearings with Embedded Solid Lubricant
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -40 to +302 °F
  • Maximum PV Value
    Dry 1.65, Periodic Lubrication 3.25 N/mm2 x m/s
  • Maximum P Value
    73 N/mm2;Static 180 N/mm2
  • Max V Value
    Dry 0.10;Periodic Lubrication 0.25 m/s
  • Material Specification
    500HP
  • Standards Met
    RoHS
  • Series
    HPB
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought