Overview
Mfr description
HPF-0505 5 X 6 X 5 X 10 X 0.5 MULTILAYER
- Serviceable without the need for lubrication
- Superior wear resistance
- Excellent chemical and heat resistance
- Special mounting method unique to the Hiplast series allows zero clearance
- Metallic mesh offers lower thermal expansion coefficient and higher thermal conductivity than plastic bearings
Specifications
- Sleeve Bearing TypeFlange Sleeve
- Bearing MaterialMulti-layer PTFE with Metallic Mesh
- Bore Diameter
- Outside Diameter
- Overall Length
- Flange Diameter
- Operating Temperature Range-58 to +482 °F
- Maximum PV Value1.65 N/mm2 x m/s
- Maximum P Value49 N/mm2
- Max V Value0.35 m/s
- Material SpecificationHiplast N
- Standards MetRoHS
- SeriesHPF
- Additional DetailsLead Free
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data