Specifications
Dimensions
- Flange Diameter13 mm
- Inside Diameter8 mm
- Maximum P Value49 N/mm2
- Maximum PV Value1.65 N/mm2 x m/s
- Outside Diameter9 mm
- Overall Length8 mm
Details
- Additional DetailsLead Free
- Bearing MaterialPTFE
- Material SpecificationHiplast N
- Max V Value0.35 m/s
- Operating Temperature Range-58 to +482 °F
- Product TypePlain Sleeve & Flanged Bearings
- SeriesHPF
- Sleeve Bearing TypeFlange Sleeve
- Standards MetRoHS