Motion
HPF-1520
Flanged Bearing - 15 mm ID, 16 mm OD, 20 mm Length, 22 mm Flg Dia., 0.5 mm Flg Thickness, Multi-layer PTFE with Metallic Mesh Material
Mi Item #07594910
MFR #HPF-1520
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 15 mm ID, 16 mm OD, 20 mm Length, 22 mm Flg Dia., 0.5 mm Flg Thickness, Multi-layer PTFE with Metallic Mesh Material
Mi Item #07594910
MFR #HPF-1520

Mfr description
HPF-1520 15 X 16 X 20 X 22 X 0.5 MULTILA
  • Serviceable without the need for lubrication
  • Superior wear resistance
  • Excellent chemical and heat resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    22 mm
  • Inside Diameter
    15 mm
  • Maximum P Value
    49 N/mm2
  • Maximum PV Value
    1.65 N/mm2 x m/s
  • Outside Diameter  
    16 mm
  • Overall Length  
    20 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    PTFE
  • Material Specification
    Hiplast N
  • Max V Value
    0.35 m/s
  • Operating Temperature Range
    -58 to +482 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    HPF
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)