Motion
LED-0606
Flanged Bearing - 6 mm ID, 10 mm OD, 6 mm Length, 12 mm Flg Dia., 1.5 mm Flg Thickness, Conductive Polyacetal Material
MI ITEM #07594947
MFR #LED-0606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 6 mm ID, 10 mm OD, 6 mm Length, 12 mm Flg Dia., 1.5 mm Flg Thickness, Conductive Polyacetal Material
MI ITEM #07594947
MFR #LED-0606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Flange Diameter  
    12 mm
  • Maximum P Value
    9.81 N/mm2
  • Maximum PV Value
    0.327 N/mm2 x m/s
  • Outside Diameter  
    10 mm
  • Overall Length  
    6 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    Conductive Polyacetal
  • Material Specification
    Lutech E
  • Max V Value
    0.83 m/s
  • Operating Temperature Range
    -40 to +176 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    LED
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    RoHS

Overview

Mfr description
LED-0606 6 X 10 X 6 X 12 X 2 PLASTIC
  • Electrically conductive
  • Serviceable without the need for lubrication and demonstrates superior friction characteristics in light-load and high-speed conditions
  • Features low coefficient of friction and superior wear resistance
  • Prevents stick slips and squeaks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought