Overview
Mfr description
LED-1005 10 X 14 X 5 X 18 X 2 PLASTIC
- Electrically conductive
- Serviceable without the need for lubrication and demonstrates superior friction characteristics in light-load and high-speed conditions
- Features low coefficient of friction and superior wear resistance
- Prevents stick slips and squeaks
Specifications
- Sleeve Bearing TypeFlange Sleeve
- Bearing MaterialConductive Polyacetal
- Bore Diameter
- Outside Diameter
- Overall Length
- Flange Diameter
- Operating Temperature Range-40 to +176 °F
- Maximum PV Value0.327 N/mm2 x m/s
- Maximum P Value9.81 N/mm2
- Max V Value0.83 m/s
- Material SpecificationLutech E
- Standards MetRoHS
- SeriesLED
- Additional DetailsLead Free
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data