Overview
Mfr description
LFB-110100 110 X 115 X 100 MULTILAYER
- Serviceable without the need for lubrication
- Thin and lightweight for compact design
- Demonstrate low coefficient of friction and superior load performances in high-load, low-speed conditions
- Usable at the high PV values even in the middle- and high-speed zones when lubricated
- Usable in wide temperature ranges from low to high temperatures
- Has superior chemical resistance
- Features superior dimensional stability, mechanical strength, and thermal conductivity
Specifications
- Bushing TypePlain Sleeve
- Additional DetailsLead Free
- Bushing MaterialPTFE w/ Metal Backing
- Inside Diameter110 mm
- Overall Length100 mm
- Maximum P Value49 N/mm²
- Maximum PV Value3.60 N/mm² - m/s
- Operating Temperature Range-392 to +536 °F
- Standards MetRoHS
- SeriesLFB
- Material SpecificationDrymet LF
- Outside Diameter115 mm
- Max V Value0.65 m/s
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data