Specifications
Dimensions
- Inside Diameter70 mm
- Maximum P Value49 N/mm²
- Maximum PV Value3.60 N/mm² - m/s
- Outside Diameter75 mm
- Overall Length40 mm
Details
- Additional DetailsLead Free
- Bushing MaterialPTFE w/ Metal Backing
- Bushing TypePlain Sleeve
- Material SpecificationDrymet LF
- Max V Value0.65 m/s
- Operating Temperature Range-392 to +536 °F
- Product TypeDie & Mold Plain-Bearings
- SeriesLFB
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)