Overview
Mfr description
LFF-1420 14 X 16 X 20 X 22 X 1 MULTILAYE
- Serviceable without the need for lubrication
- Thin and lightweight for compact design
- Demonstrate low coefficient of friction and superior load performances in high-load, low-speed conditions
- Usable at the high PV values even in the middle- and high-speed zones when lubricated
- Usable in wide temperature ranges from low to high temperatures
- Has superior chemical resistance
- Features superior dimensional stability, mechanical strength, and thermal conductivity
Specifications
- Bushing TypeFlanged
- Additional DetailsLead Free
- Bushing MaterialPTFE Plastic Multi-layer Bearings with Back Metals
- Inside Diameter14 mm
- Overall Length20 mm
- Flange Diameter22 mm
- Maximum P Value49 N/mm2;Static 137 N/mm2
- Maximum PV Value3.60 N/mm2 x m/s
- Operating Temperature Range-392 to +536 °F
- Standards MetRoHS
- SeriesLFF
- Material SpecificationDrymet LF
- Outside Diameter16 mm
- Max V Value0.65 m/s
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data