Motion
LFF-2215
Flanged Bushing - 22 mm Bore, 25 mm OD, 15 mm Length, 33 mm Flange Dia., 1.5 mm Flange Width, PTFE Plastic Multi-layer Bearings with Back Metals Material
Mi Item #07595109
MFR #LFF-2215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 22 mm Bore, 25 mm OD, 15 mm Length, 33 mm Flange Dia., 1.5 mm Flange Width, PTFE Plastic Multi-layer Bearings with Back Metals Material
Mi Item #07595109
MFR #LFF-2215

Mfr description
LFF-2215 22 X 25 X 15 X 33 X 1.5 MULTILA
  • Serviceable without the need for lubrication
  • Thin and lightweight for compact design
  • Demonstrate low coefficient of friction and superior load performances in high-load, low-speed conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter
    33 mm
  • Inside Diameter
    22 mm
  • Maximum P Value
    49 N/mm2;Static 137 N/mm2
  • Maximum PV Value
    3.60 N/mm2 x m/s
  • Outside Diameter
    25 mm
  • Overall Length
    15 mm

Details

  • Additional Details
    Lead Free
  • Bushing Material
    PTFE Plastic Multi-layer Bearings with Back Metals
  • Bushing Type
    Flanged
  • Material Specification
    Drymet LF
  • Max V Value
    0.65 m/s
  • Operating Temperature Range
    -392 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    LFF
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)