Motion
LFF-6030
Flanged Bushing - 60 mm Bore, 65 mm OD, 30 mm Length, 75 mm Flange Dia., 2.5 mm Flange Width, PTFE Plastic Multi-layer Bearings with Back Metals Material
Mi Item #07595151
MFR #LFF-6030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 60 mm Bore, 65 mm OD, 30 mm Length, 75 mm Flange Dia., 2.5 mm Flange Width, PTFE Plastic Multi-layer Bearings with Back Metals Material
Mi Item #07595151
MFR #LFF-6030

Mfr description
LFF-6030 60 X 65 X 30 X 75 X 2.5 MULTILA
  • Serviceable without the need for lubrication
  • Thin and lightweight for compact design
  • Demonstrate low coefficient of friction and superior load performances in high-load, low-speed conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter
    75 mm
  • Inside Diameter
    60 mm
  • Maximum P Value
    49 N/mm2;Static 137 N/mm2
  • Maximum PV Value
    3.60 N/mm2 x m/s
  • Outside Diameter
    65 mm
  • Overall Length
    30 mm

Details

  • Additional Details
    Lead Free
  • Bushing Material
    PTFE Plastic Multi-layer Bearings with Back Metals
  • Bushing Type
    Flanged
  • Material Specification
    Drymet LF
  • Max V Value
    0.65 m/s
  • Operating Temperature Range
    -392 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    LFF
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)