Specifications
Dimensions
- Flange Diameter75 mm
- Inside Diameter60 mm
- Maximum P Value49 N/mm2;Static 137 N/mm2
- Maximum PV Value3.60 N/mm2 x m/s
- Outside Diameter65 mm
- Overall Length40 mm
Details
- Additional DetailsLead Free
- Bushing MaterialPTFE Plastic Multi-layer Bearings with Back Metals
- Bushing TypeFlanged
- Material SpecificationDrymet LF
- Max V Value0.65 m/s
- Operating Temperature Range-392 to +536 °F
- Product TypeDie & Mold Plain-Bearings
- SeriesLFF
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)