Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Plain Sleeve Bearing Unit - 25 mm Bore, 4-Bolt Flange Mount
MI ITEM #07595157
MFR #LFG25-59

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LFG25-59 25 X 40 X 59 MULTILAYER
  • Self-lubricated
  • Features low coefficient of friction and superior wear resistance
  • Easily mountable
  • Compatible with ball bearing types
  • Lead Free

Specifications

  • Bore Diameter
    25 mm
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Overall Length Diameter
    40 mm
  • Bolt Center To Center Length
    51 mm
  • Overall Height
    59 mm
  • Bearing Material
    PTFE Plastic Multi-layer Bearings with Back Metals
  • Operating Temperature Range
    -22 to +266 °F
  • Series
    LFG
  • Type Of Bearing
    Plain Sleeve
  • Standards Met
    RoHS
  • Additional Details
    Lead Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text