Motion
LFP-1080
Wear Plate - 80 mm Width, 500 mm Length, 1 mm Thickness, PTFE Plastic Multi-layer Bearings with Back Metals Material
Mi Item #07595159
MFR #LFP-1080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 80 mm Width, 500 mm Length, 1 mm Thickness, PTFE Plastic Multi-layer Bearings with Back Metals Material
Mi Item #07595159
MFR #LFP-1080

Mfr description
LFP-1080 80 X 500 X 1 MULTILAYER
  • Serviceable without the need for lubrication
  • Thin and lightweight for compact design
  • Demonstrate low coefficient of friction and superior load performances in high-load, low-speed conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum P Value
    49;Static 137 N/mm2
  • Maximum PV Value
    3.60 N/mm2 x m/s
  • Overall Length
    500 mm
  • Overall Width
    80 mm

Details

  • Additional Details
    Lead Free
  • Material
    PTFE Plastic Multi-layer Bearings with Back Metals
  • Material Specification
    Drymet LF
  • Max V Value
    0.65 m/s
  • Operating Temperature Range
    -392 to +536 °F
  • Product Type
    Wear Strips & Wear Plates
  • Series
    LFP
  • Standards Met
    RoHS
  • Wear Product Type
    Wear Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)