Motion
LFP-1590
Wear Plate - 90 mm Width, 500 mm Length, 1.5 mm Thickness, PTFE Plastic Multi-layer Bearings with Back Metals Material
MI ITEM #07595160
MFR #LFP-1590
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 90 mm Width, 500 mm Length, 1.5 mm Thickness, PTFE Plastic Multi-layer Bearings with Back Metals Material
MI ITEM #07595160
MFR #LFP-1590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LFP-1590 90 X 500 X 1.5 MULTILAYER
  • Serviceable without the need for lubrication
  • Thin and lightweight for compact design
  • Demonstrate low coefficient of friction and superior load performances in high-load, low-speed conditions
  • Usable at the high PV values even in the middle- and high-speed zones when lubricated
  • Usable in wide temperature ranges from low to high temperatures
  • Has superior chemical resistance
  • Features superior dimensional stability, mechanical strength, and thermal conductivity
  • Lead Free

Specifications

  • Wear Product Type
    Wear Plate
  • Material
    PTFE Plastic Multi-layer Bearings with Back Metals
  • Overall Width
    90 mm
  • Overall Length
    500 mm
  • Series
    LFP
  • Material Specification
    Drymet LF
  • Maximum P Value
    49;Static 137 N/mm2
  • Maximum PV Value
    3.60 N/mm2 x m/s
  • Max V Value
    0.65 m/s
  • Operating Temperature Range
    -392 to +536 °F
  • Standards Met
    RoHS
  • Additional Details
    Lead Free
  • Product Type
    Wear Strips & Wear Plates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text