Motion
PAC50-150
Wear Plate - 50 mm Width, 140 mm Length, Assembly including 2000 Material, 45 mm Height
MI ITEM #07595883
MFR #PAC50-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 50 mm Width, 140 mm Length, Assembly including 2000 Material, 45 mm Height
MI ITEM #07595883
MFR #PAC50-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAC50-150 50 X 140 X 45 METALLIC
  • Movable platen shoe
  • Usable as various types of shims and spacers
  • The sliding material is made of Oiles 2000 featuring superior wear resistance
  • The slide seals are attached to the slide plates, eliminating troublesome adjustment of the slide seals after height adjustment
  • Lead Free

Specifications

  • Wear Product Type
    Shoe Unit
  • Material
    Assembly including 2000
  • Overall Width
    50 mm
  • Overall Length
    140 mm
  • Overall Height
    45 mm
  • Series
    PAC
  • Standards Met
    RoHS
  • Additional Details
    Lead Free
  • Product Type
    Wear Strips & Wear Plates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text