Motion
PAC75-180
Wear Plate - 75 mm Width, 170 mm Length, Assembly including 2000 Material, 50 mm Height
Mi Item #07595885
MFR #PAC75-180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 75 mm Width, 170 mm Length, Assembly including 2000 Material, 50 mm Height
Mi Item #07595885
MFR #PAC75-180

Mfr description
PAC75-180 75 X 170 X 50 METALLIC
  • Movable platen shoe
  • Usable as various types of shims and spacers
  • The sliding material is made of Oiles 2000 featuring superior wear resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    50 mm
  • Overall Length
    170 mm
  • Overall Width
    75 mm

Details

  • Additional Details
    Lead Free
  • Material
    Assembly including 2000
  • Product Type
    Wear Strips & Wear Plates
  • Series
    PAC
  • Standards Met
    RoHS
  • Wear Product Type
    Shoe Unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)