Overview
Mfr description
PST-507805 50 X 78 X 5 PLASTIC
- Low coefficient of friction
- Maintains smooth operating conditions
- Features low torque variations when starting and stopping and prevents stick slips
- Has unit structure that slides inside the bearings. Wear of the bearing and the wear characteristics are not affected by the material or surface conditions of the mating parts
- Demonstrates superior sliding performance in intermittent and sliding operations
- Bearing unit is made of plastic. Small, lightweight, and superior corrosion resistance
- Lead Free
Specifications
- Bearing MaterialOil-impregnated Polyacetal
- Inside Diameter
- Outside Diameter
- Operating Temperature Range-40 to +176 °F
- Material Specification80
- SeriesPST
- Standards MetRoHS
- Additional DetailsLead Free
- Product TypePlain Sleeve Thrust Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data