Motion
SP5B-162016
Straight Bushing - 16 mm ID, 20 mm OD, 16 mm Length, OILES 500SP5 SL1 High-strength Brass with Embedded Solid Lubricant Material
Mi Item #07596007
MFR #SP5B-162016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 16 mm ID, 20 mm OD, 16 mm Length, OILES 500SP5 SL1 High-strength Brass with Embedded Solid Lubricant Material
Mi Item #07596007
MFR #SP5B-162016

Mfr description
SP5B-162016 16 X 20 X 16 METALLIC
  • Ultra thin
  • Bears higher loads than 500SP1
  • Superior wear resistance under high-load and low-speed applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    16 mm
  • Maximum P Value
    49 N/mm2;Static: 170 N/mm2
  • Maximum PV Value
    Dry 1.65, Periodic Lubrication 3.25 N/mm2 x m/s
  • Outside Diameter  
    20 mm
  • Overall Length  
    16 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    OILES 500SP5 SL1 High-strength Brass with Embedded Solid Lubricant
  • Material Specification
    500SP5 SL1
  • Max V Value
    Dry 0.25;Periodic Lubrication 0.5 m/s
  • Operating Temperature Range
    -40 to +302 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SP5B
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)