Overview
Mfr description
SP5B-202420 20 X 24 X 20 METALLIC
- Ultra thin
- Bears higher loads than 500SP1
- Superior wear resistance under high-load and low-speed applications
- Self lubricated
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialOILES 500SP5 SL1 High-strength Brass with Embedded Solid Lubricant
- Bore Diameter
- Outside Diameter
- Overall Length
- Operating Temperature Range-40 to +302 °F
- Maximum PV ValueDry 1.65, Periodic Lubrication 3.25 N/mm2 x m/s
- Maximum P Value49 N/mm2;Static: 170 N/mm2
- Max V ValueDry 0.25;Periodic Lubrication 0.5 m/s
- Material Specification500SP5 SL1
- Standards MetRoHS
- SeriesSP5B
- Additional DetailsLead Free
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data