Specifications
Dimensions
- Bore Diameter25 mm
- Maximum P Value49 N/mm2;Static: 150 N/mm2
- Maximum PV Value1.65 N/mm2 x m/s
- Outside Diameter35 mm
- Overall Length40 mm
Details
- Additional DetailsLead Free
- Bearing MaterialOILES 500SP1 SL4 High-strength Brass with Embedded Solid Lubricant
- Material Specification500SP1 SL4
- Max V Value0.25 m/s
- Operating Temperature Range-40 to +176 °F
- Product TypePlain Sleeve & Flanged Bearings
- SeriesSPBL
- Sleeve Bearing TypePlain Sleeve
- Standards MetRoHS
Overview
Mfr description
SPBL-253540 25 X 35 X 40 METALLIC
- Serviceable without the need for lubrication
- High performance under high-load and low-speed operations
- Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
- Superior chemical and corrosion resistance