Overview
Mfr description
SPBL-354540 35 X 45 X 40 METALLIC
- Serviceable without the need for lubrication
- High performance under high-load and low-speed operations
- Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
- Superior chemical and corrosion resistance
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialOILES 500SP1 SL4 High-strength Brass with Embedded Solid Lubricant
- Bore Diameter
- Outside Diameter
- Overall Length
- Operating Temperature Range-40 to +176 °F
- Maximum PV Value1.65 N/mm2 x m/s
- Maximum P Value49 N/mm2;Static: 150 N/mm2
- Max V Value0.25 m/s
- Material Specification500SP1 SL4
- Standards MetRoHS
- SeriesSPBL
- Additional DetailsLead Free
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data