Specifications
Dimensions
- Bore Diameter18 mm
- Flange Diameter40 mm
- Maximum P Value29;Static 150 N/mm2
- Maximum PV ValueDry 1.65, Periodic Lubrication 3.25N/mm2 x m/s
- Outside Diameter24 mm
- Overall Length23 mm
Details
- Additional DetailsLead Free
- Bearing MaterialOILES 500SP1 SL1 High-strength Brass with Embedded Solid Lubricant
- Material Specification500SP1 SL1
- Max V ValueDry 0.50;Periodic lubrication 1.0 m/s
- Operating Temperature RangeDry -40 to +572, Periodic Lubrication -40 to +302 °F
- Product TypePlain Sleeve & Flanged Bearings
- SeriesSPFG
- Sleeve Bearing TypeFlange Sleeve
- Standards MetRoHS
Overview
Mfr description
SPFG-1823 18 X 24 X 23 X 40 X 3 METALLIC
- Serviceable without the need for lubrication
- High performance under high-load and low-speed operations
- Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
- Superior chemical and corrosion resistance
- Lead Free