Specifications
Dimensions
- Bore Diameter20 mm
- Inner Ring Width16 mm
- Maximum P Value39.2 N/mm2
- Maximum PV Value0.80 N/mm2 x m/s
- Misalignment Angle9 °
- Outer Ring Width12 mm
- Outside Diameter35 mm
- Overall Width16 mm
Details
- Additional DetailsLead Free
- Bearing MaterialOILES 500SP1 SL1 High-strength Brass with Embedded Solid Lubricant
- Closure TypeOpen
- Finish CoatingMoS2 Coating
- Manufacturer Catalog
- Material Specification500SP1 SL1
- Operating Temperature Range-40 to +302 °F
- Outer Ring MaterialHardened SUJ2
- Product TypeSpherical Plain Bearings
- Radial Dynamic Load Capacity9410 N
- Radial Static Load Capacity23500 N
- SeriesSPS
- Standards MetRoHS
- Type Of BearingRadial
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)