Motion
SPS-2542E
Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 20 mm Inner Ring Width, Open
Mi Item #07596380
MFR #SPS-2542E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 20 mm Inner Ring Width, Open
Mi Item #07596380
MFR #SPS-2542E

Mfr description
SPS-2542E 25 X 42 X 16 METALLIC
  • Conforms to the ISO Standard E type bearings
  • Dimensionally compatible
  • High precision
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    20 mm
  • Maximum P Value
    39.2 N/mm2
  • Maximum PV Value
    0.80 N/mm2 x m/s
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    42 mm
  • Overall Width
    20 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    OILES 500SP1 SL1 High-strength Brass with Embedded Solid Lubricant
  • Closure Type
    Open
  • Finish Coating
    MoS2 Coating
  • Manufacturer Catalog
  • Material Specification
    500SP1 SL1
  • Operating Temperature Range
    -40 to +302 °F
  • Outer Ring Material
    Hardened SUJ2
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    15600 N
  • Radial Static Load Capacity
    39200 N
  • Series
    SPS
  • Standards Met
    RoHS
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)