Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 22 mm Inner Ring Width, Open
MI ITEM #07596381
MFR #SPS-3047E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SPS-3047E 30 X 47 X 18 METALLIC
  • Conforms to the ISO Standard E type bearings
  • Dimensionally compatible
  • High precision
  • The inner surface of the inner race is subject to sliding
  • Self-aligning
  • Applicable to higher loads than other self-lubricating spherical bearings
  • Applicable to large oscillating angles in circumferential oscillating motion
  • Serviceable without the need for lubrication
  • Long service life
  • Lead Free

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Hardened SUJ2
  • Inner Ring Width
  • Outer Ring Width
    18 mm
  • Finish Coating
    MoS2 Coating
  • Overall Width
    22 mm
  • Bearing Material
    OILES 500SP1 SL1 High-strength Brass with Embedded Solid Lubricant
  • Radial Static Load Capacity
    52900 N
  • Radial Dynamic Load Capacity
    21100 N
  • Operating Temperature Range
    -40 to +302 °F
  • Material Specification
    500SP1 SL1
  • Standards Met
    RoHS
  • Maximum P Value
    39.2 N/mm2
  • Maximum PV Value
    0.80 N/mm2 x m/s
  • Series
    SPS
  • Manufacturer Catalog
  • Additional Details
    Lead Free
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text