Specifications
Dimensions
- Inside Diameter13.2 mm
- Maximum P Value29 N/mm2;Static 150 N/mm2
- Maximum PV ValueDry 1.65 N/mm2 x m/s, Periodic Lubrication 3.25 N/mm2 x m/s
- Outside Diameter40 mm
- Overall Thickness0.1181 in
Details
- Additional DetailsLead Free
- Bearing MaterialOILES 500SP1 SL1 High-Strength Brass with Embedded Solid Lubricant
- Material Specification500SP1 SL1
- Max V ValueDry 0.50 m/s;Periodic lubrication 1.0 m/s
- Operating Temperature RangeDry -40 to +572, Periodic Lubrication -40 to +302 °F
- Product TypePlain Sleeve Thrust Washers
- SeriesSPW
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)