Overview
Mfr description
SPW-1403 14.2 X 40 X 3 METALLIC
- Serviceable without the need for lubrication
- High performance under high-load and low-speed operations
- Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
- Superior chemical and corrosion resistance
Specifications
- Bearing MaterialOILES 500SP1 SL1 High-Strength Brass with Embedded Solid Lubricant
- Inside Diameter
- Outside Diameter
- Operating Temperature RangeDry -40 to +572, Periodic Lubrication -40 to +302 °F
- Maximum PV ValueDry 1.65 N/mm2 x m/s, Periodic Lubrication 3.25 N/mm2 x m/s
- Maximum P Value29 N/mm2;Static 150 N/mm2
- Max V ValueDry 0.50 m/s;Periodic lubrication 1.0 m/s
- Material Specification500SP1 SL1
- SeriesSPW
- Standards MetRoHS
- Additional DetailsLead Free
- Product TypePlain Sleeve Thrust Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data