Specifications
Dimensions
- Inside Diameter0.7500 in
- Maximum P Value29 N/mm2;Static 150 N/mm2
- Maximum PV ValueDry 1.65 N/mm2 x m/s, Periodic Lubrication 3.25 N/mm2 x m/s
- Outside Diameter2.0000 in
- Overall Thickness0.1875 in
Details
- Additional DetailsLead Free
- Bearing MaterialOILES 500SP1 SL1 High-Strength Brass with Embedded Solid Lubricant
- Material Specification500SP1 SL1
- Max V ValueDry 0.50 m/s;Periodic lubrication 1.0 m/s
- Operating Temperature RangeDry -40 to +572, Periodic Lubrication -40 to +302 °F
- Product TypePlain Sleeve Thrust Washers
- SeriesSPWN
- Standards MetRoHS
Overview
Mfr description
SPWN-1203 3/4 X 2 X 3/16 METALLIC
- Serviceable without the need for lubrication
- High performance under high-load and low-speed operations
- Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
- Superior chemical and corrosion resistance