Motion
STF48
Linear Rail Plain Guide - Metric, 48 mm Rail Width, 140 mm Table Width, 82 mm Table Height
Mi Item #07596436
MFR #STF48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Rail Plain Guide - Metric, 48 mm Rail Width, 140 mm Table Width, 82 mm Table Height
Mi Item #07596436
MFR #STF48

Mfr description
STF48 140 X 82 LINEAR SLIDE
  • Adjustable clearance
  • High Load
  • Can sustain impact loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Table Height
    82 mm
  • Table Width
    140 mm
  • Width
    48 mm

Details

  • Additional Details
    Lead free
  • Max V Value
    Dry 0.4;Periodical Lubrication 1.0 m/s
  • Measurement Standard
    Metric
  • Series
    STC
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)