1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Oiles America Corporation
SV-30510
Sintered Vent - 5 mm OD, 10 mm Overall Length, 0.5 mm Pore Dia., 89 Pores
MI ITEM #
07596451
MFR #
SV-30510
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Oiles America Corporation SV-30510
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oiles America Corporation
SV-30510
Sintered Vent - 5 mm OD, 10 mm Overall Length, 0.5 mm Pore Dia., 89 Pores
MI ITEM #
07596451
MFR #
SV-30510
Mfr description
SV-30510 0.3 X 5 X 10 SINTERED VENT
High venting efficiencies
Reduced defects
Higher casting productivity
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
5 mm
Overall Length
10 mm
Pore Diameter
0.5 mm
Details
Additional Details
Available in Metallic Alloy or Stainless Steel
Number of Pores
89
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items