Motion
SV-31210
Sintered Vent - 12 mm OD, 10 mm Overall Length, 0.5 mm Pore Dia., 340 Pores
Mi Item #07596460
MFR #SV-31210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sintered Vent - 12 mm OD, 10 mm Overall Length, 0.5 mm Pore Dia., 340 Pores
Mi Item #07596460
MFR #SV-31210

Mfr description
SV-31210 0.3 X 12 X 10 SINTERED VENT
  • High venting efficiencies
  • Reduced defects
  • Higher casting productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    12 mm
  • Overall Length
    10 mm
  • Pore Diameter
    0.5 mm

Details

  • Additional Details
    Available in Metallic Alloy or Stainless Steel
  • Number of Pores
    340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)